Page 1 of 7

Next

Compare
100B42H

COMPARE

100B42H

Description
100B42H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 42 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 100B42H

BDI # 20638681

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.43
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R42H

COMPARE

100R42H

Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R42H

BDI # 17158657

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Split Taper Bushing
Global Part Number GPN: 573231
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20B-1/Z=42 NR. CS13042

COMPARE

20B-1/Z=42 NR. CS13042

Description
SATI 20B-1/Z=42 NR. CS13042

SATI

Part # 20B-1/Z=42 NR. CS13042

BDI # 840296

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 16.728
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 17.43
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D20C42

COMPARE

D20C42

Description
D20C42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D20C42

BDI # 607555

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Pitch Diameter - Inch: 16.728
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Duplex Type
Global Part Number GPN: 570631
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C42

COMPARE

PHS 20B-2C42

Description
PHS 20B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C42

BDI # 1286839

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY