Page 1 of 9

Next

Compare
D120S35

COMPARE

D120S35

Description
D120S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # D120S35

BDI # 312018

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10433
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A35

COMPARE

PHS 120-1A35

Description
PHS 120-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A35

BDI # 1288884

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS24B-1A35T

COMPARE

RS24B-1A35T

Description
24BA35 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1A35T

BDI # 920988

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.567
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120B35F X 2-11/16

COMPARE

H120B35F X 2-11/16

Description
H120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H120B35F X 2-11/16

BDI # 21971728

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120C35 3-15/16 6IN LTB

COMPARE

D120C35 3-15/16 6IN LTB

Description
D120C35 3-15/16 6IN LTB SPROCKET

MARTIN SPROCKET & GR

Part # D120C35 3-15/16 6IN LTB

BDI # 21589665

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY