80BTB54

COMPARE

80BTB54

Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80BTB54

BDI # 20645265

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY