Features
Height - Millimeter:
95.25
Bore 1 - Inch:
10
Bore 2 - Millimeter:
256.489
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Other Features:
Double Row | Housing Side OD 17.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
LM263110-2
Description
LM263110-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # LM263110-2
BDI # 1364140
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
457.2
Other Features:
Light Medium Duty
Global Part Number GPN:
649113
Precision Class:
Standard
Basic Number:
LM263110
135RIT580C3
Description
135RIT580C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12-24 OD SINGLE ROW
Part # 135RIT580C3
BDI # 24623706
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Height - Millimeter:
95.25
Bore 1 - Inch:
12
Bore 2 - Millimeter:
308
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Other Features:
Double Row | Housing Side OD 17.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
120TP151
Description
120TP151 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # 120TP151
BDI # 1310207
Features
Height - Millimeter:
95.25
Bore 1 - Inch:
12
Bore 2 - Millimeter:
307.188
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel