Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
17.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Other Features:
Simplex Type
Global Part Number GPN:
570181
Pitch Diameter - Millimeter:
445.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.228
Global Part Number GPN:
31388
Pitch Diameter - Millimeter:
445.084
Mounting Method:
Rough Bore
PHS 20B-1A44
Description
PHS 20B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A44
BDI # 1286633
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
445.06
Mounting Method:
Rough Bore
PHS 20B-1B44
Description
PHS 20B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B44
BDI # 1286717
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
445.06
Mounting Method:
Rough Bore
PHS 100-1A44
Description
PHS 100-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A44
BDI # 1288695
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
445.084
Mounting Method:
Rough Bore