Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
RS100-1B47T

COMPARE

RS100-1B47T

Description
100B47 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS100-1B47T

BDI # 912756

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.423
Pitch Diameter - Millimeter: 475.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS20B-1B47T

COMPARE

RS20B-1B47T

Description
20BB47 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS20B-1B47T

BDI # 920962

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.715
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 19.423
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 475.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A47

COMPARE

PHS 20B-1A47

Description
PHS 20B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A47

BDI # 1286636

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.715

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.423
Pitch Diameter - Millimeter: 475.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1B47

COMPARE

PHS 20B-1B47

Description
PHS 20B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B47

BDI # 1286720

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.715

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.423
Pitch Diameter - Millimeter: 475.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A47

COMPARE

PHS 100-1A47

Description
PHS 100-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A47

BDI # 1288698

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.423
Pitch Diameter - Millimeter: 475.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY