50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96H
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
19.102
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Simplex Type
Global Part Number GPN:
569773
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
D50B96
Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE
Part # D50B96
BDI # 607865
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Duplex Type
Global Part Number GPN:
30657
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50Q96
Description
50Q96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 50Q96
BDI # 323893
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9828
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
50BS96 1
Description
50BS96 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS96 1
BDI # 621878
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Global Part Number GPN:
33245
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore