PHS 12B-3C80
Description
PHS 12B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3C80
BDI # 1286212
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
60SF80H
Description
60SF80H ROLLER CHAIN SPROCKET ; 3/4" P 80T SF BUSHED W/HARDENED TEETH
Part # 60SF80H
BDI # 920119
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37962
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed
H60B80F X 2-1/2 KW 3SS
Description
H60B80F X 2 1/2 KW 3SS CHAIN SPROCKET ; 19.54" OD X 2" LTB X 0.75" P STEEL
Part # H60B80F X 2-1/2 KW 3SS
BDI # 21525018
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.539
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed
H60B80F X 2 2KW 180DEG 3SS
Description
H60B80F X 2 2KW 180DEG 3SS SPROCKET ; W/HARDENED TEETH
Part # H60B80F X 2 2KW 180DEG 3SS
BDI # 21542350
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore