Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
50B9SS X 3/4 W/KW 2SS
Description
50B9SS X 3/4 W/KW 2SS SPROCKET
Part # 50B9SS X 3/4 W/KW 2SS
BDI # 21590213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
H50B9 X 17MM 5 X 2.3MM KW NO SS
Description
H50B9 X 17MM 5X2.3MM KW NO SS SPROCKET ; 2.093" OD X 1" LTB X 1-1/2" P STEEL
Part # H50B9 X 17MM 5 X 2.3MM KW NO SS
BDI # 21525175
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
H10B9 X 12MM RSB
Description
H10B9 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B9 X 12MM RSB
BDI # 22383146
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore