Page 1 of 65

Next

Compare
35BS16 3/4

COMPARE

35BS16 3/4

Description
35BS16 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 16T 3/4" BORE

MARTIN SPROCKET & GR

Part # 35BS16 3/4

BDI # 618669

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 1.922
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.11
Other Features: With 2 Set Screw
Global Part Number GPN: 32529
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
35B16

COMPARE

35B16

Description
35B16 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B16

BDI # 618915

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.11
Global Part Number GPN: 36108
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
L095 3/4 3/16X3/32 KW

COMPARE

L095 3/4 3/16X3/32 KW

Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-3/4-3/16X3/32KW

BDI # 592636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 5/8 3/16X3/32 KW

COMPARE

L095 5/8 3/16X3/32 KW

Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-5/8-3/16X3/32KW

BDI # 592634

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 22MM

COMPARE

L095 22MM

Description
L095 22MM COUPLING HUB

TB WOODS

Part # L09522MM

BDI # 985593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY