25B26SS X 3/8 MPB
Description
25B26SS X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B26SS X 3/8 MPB
BDI # 22372722
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
PHS 25-1B26
Description
PHS 25-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B26
BDI # 1287346
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
PHS 25-1A26
Description
PHS 25-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A26
BDI # 1287317
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore