Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36568
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
H10B10 X 12MM RSB
Description
H10B10 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B10 X 12MM RSB
BDI # 22377577
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore
50B10 X 5/16 KW SS
Description
50B10 X 5/16 KW SS ROLLER CHAIN SPROCKET ; 50 ANSI 10 TEETH 5/16" BORE
Part # 50B10 X 5/16 KW SS
BDI # 24718617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
Simplex Type
Global Part Number GPN:
569479
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore
50B10SS
Description
50B10SS ROLLER CHAIN SPROCKET ; 10 TEETH ANSI 50 TYPE B
Part # 50B10SS
BDI # 20642351
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore