4J 14MM
Description
4J 14MM SLEEVE CPLG FLANGE ; 14MM BORE 2.46" OD 2.375" LTB
Part # 4J 14MM
BDI # 21976048
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
4J 16MM
Description
4J 16MM SLEEVE CPLG FLANGE ; 16MM BORE 2.46" OD 2.375" LTB
Part # 4J 16MM
BDI # 21976050
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
4J 19MM
Description
4J 19MM SLEEVE CPLG FLANGE ; 19MM BORE 2.46" OD 2.375" LTB
Part # 4J 19MM
BDI # 21976052
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
4J 24MM
Description
4J 24MM SLEEVE CPLG FLANGE ; 24MM BORE 2.46" OD 2.375" LTB
Part # 4J 24MM
BDI # 21976054
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
2X5FT GS COOLANT AIR 60 HW
Description
2X5FT GS COOLANT AIR 60 HW HOSE ; 5FT/BOX
Part # 2X5FT GS COOLANT AIR 60 HW
BDI # 28385508
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 4.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
50.8
Color:
Black