P405M15-JA
Description
P405M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755532
Part # P405M15-JA
BDI # 24303248
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
P405M25-JA
Description
P405M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755533
Part # P405M25-JA
BDI # 24303250
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed