P27-8MGT-20

COMPARE

P27-8MGT-20

Description
P27-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 27T 0.787" BELT W

GATES

Part # P27-8MGT-20

BDI # 1125579

Features

Pitch Diameter - Inch: 2.707
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.653
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 68.758
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY