PHS 50-1BH12
Description
PHS 50-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH12
BDI # 1292172
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50B12-1 1/4
Description
50B12-1 1/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLELIMITED AVAILABILITY
Part # 50B12-1 1/4
BDI # 168382
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
HT50B12
Description
HT50B12 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT50B12
BDI # 913602
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
572862
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
H50B12F X 1-1/8
Description
H50B12F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H50B12F X 1-1/8
BDI # 916561
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
38831
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30993
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed