4016TLF
Description
4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK
Part # 4016TLF
BDI # 22145624
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
2-3/8IN 4684CF WET EXHAUST MARINE 50PSI
Description
2-3/8X10 MARINE+ WET EXH 50SD ; MARINE HOSE NON-RETURNABLE
Part # 2-3/8IN 4684CF WET EXHAUST MARINE 50PSI
BDI # 18201851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.81
Outside Diameter - Millimeter:
71.374
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 7 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
60.325
Color:
Black
2040B16H
Description
2040B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B16H
BDI # 17158981
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573012
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore