FA2900
Description
FA2900 FLAT BELT IDER PULLEY ; NON-RETURNABLE 2.91" OD 1-1/8" BORE
Part # FA2900
BDI # 19305599
Features
Maximum Belt Width - Inch:
1.125
Maximum Belt Width - Millimeter:
28.575
Bearing Type:
Ball Bearing
Face Width - Millimeter:
30.988
Face Width - Inch:
1.22
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.91
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 1 Inch Belt Size
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Length Thru Bore - Millimeter:
23.876
Other Features:
1.87 Inch Hub Diameter | 0.343 Inch Teeth Width | Bronze Bearing
2INX100FT DIVERSIPIPE 75 3/8-TUF
Description
2IN DIVERSIPIPE 75 3/8-TUF HOSE ; NON-RETURNABLE 100FT L MTL HANDLING SBR
Part # 2INX100FT DIVERSIPIPE 75 3/8-TUF
BDI # 24577003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.91
Outside Diameter - Millimeter:
73.914
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 3/8" Gauge Tube | Bend Radius 12 Inch
Typical Use:
Discharge Service
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.69
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35815
Pitch Diameter - Millimeter:
68.326
Mounting Method:
Rough Bore
2050B13H
Description
2050B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B13H
BDI # 17158895
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.69
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572521
Pitch Diameter - Millimeter:
68.326
Mounting Method:
Rough Bore