8MX-30S-36 DWG 127074

COMPARE

8MX-30S-36 DWG 127074

Description
8MX-30S-36 DWG 127074 ; SPECIAL POLYCHAIN SPROCKET PER PRINT

GATES

Part # 8MX-30S-36 DWG 127074

BDI # 21492114

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A28

COMPARE

PHS 05B-1A28

Description
PHS 05B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A28

BDI # 1284441

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.813

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.945
Pitch Diameter - Millimeter: 71.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B28

COMPARE

PHS 05B-1B28

Description
PHS 05B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B28

BDI # 1284506

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 2.813
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.945
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 71.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY