Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
D160C35 5-1/2 W/KW AND 2SS
Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET
Part # D160C35 5-1/2 W/KW AND 2SS
BDI # 24024599
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
H160C35 X 5-7/16 KW 2SS
Description
H160C35 X 5-7/16 KW 2SS CHAIN SPROCKET ; 35 TEETH C-HUB 5-7/16IN BORE
Part # H160C35 X 5-7/16 KW 2SS
BDI # 23237937
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
160S35
Description
160S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 160S35
BDI # 312216
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9936
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed