P112-20M-115

COMPARE

P112-20M-115

Description
P112-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 20MM P 115MM W

GATES

Part # P112-20M-115

BDI # 1125441

Features

Pitch Diameter - Inch: 28.071
Inch - Metric: Metric
Outside Diameter - Inch: 27.901
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 713.003
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P112-20M-170

COMPARE

P112-20M-170

Description
P112-20M-170 SYNCHRONOUS PULLEY ; 112GROVES 20MM P 170MM W

GATES

Part # P112-20M-170

BDI # 1125442

Features

Pitch Diameter - Inch: 28.071
Inch - Metric: Metric
Outside Diameter - Inch: 27.901
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 713.003
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P112-20M-230

COMPARE

P112-20M-230

Description
P112-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 20MM P 230MM W

GATES

Part # P112-20M-230

BDI # 1125443

Features

Pitch Diameter - Inch: 28.071
Inch - Metric: Metric
Outside Diameter - Inch: 27.901
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 713.003
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P112-20M-290

COMPARE

P112-20M-290

Description
P112-20M-290 SYNCHRONOUS PULLEY ; 112GROVES 20MM P 290MM W

GATES

Part # P112-20M-290

BDI # 1125444

Features

Pitch Diameter - Inch: 28.071
Inch - Metric: Metric
Outside Diameter - Inch: 27.901
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 713.003
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P112-20M-340

COMPARE

P112-20M-340

Description
P112-20M-340 SYNCHRONOUS PULLEY ; 112GROVES 20MM P 340MM W

GATES

Part # P112-20M-340

BDI # 1125445

Features

Pitch Diameter - Inch: 28.071
Inch - Metric: Metric
Outside Diameter - Inch: 27.901
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 713.003
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY