Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Global Part Number GPN:
31553
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
200M35
Description
200M35 ROLLER CHAIN SPROCKET ; 2-1/2" P 35T BORE FOR M BUSHING
Part # 200M35
BDI # 617292
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31349
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Global Part Number GPN:
30266
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
200U35
Description
200U35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200U35
BDI # 312240
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10400
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Bushed
200A35
Description
200A35 ROLLER CHAIN SPROCKET ; 35 TEETH ANSI 200 TYPE A
Part # 200A35
BDI # 20639831
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore