Page 1 of 2

Next

Compare
180A40

COMPARE

180A40

Description
180A40 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 180A40

BDI # 616314

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 28.677
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.939
Global Part Number GPN: 31529
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D180C40

COMPARE

D180C40

Description
D180C40 RLR CHAIN SPROCKET ; 40 TEETH 29.94" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D180C40

BDI # 21552159

Features

Chain Pitch - Inch: 2.25
Chain Size: 180-2
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.677

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.939
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180C40

COMPARE

180C40

Description
180C40 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180C40

BDI # 616336

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 28.677
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.939
Global Part Number GPN: 30258
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS180-1C40T

COMPARE

RS180-1C40T

Description
RS180-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS180-1C40T

BDI # 912949

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.677

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 29.939
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A40H

COMPARE

180A40H

Description
180A40H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 180A40H

BDI # 17158847

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.677

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.939
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY