PHS 04B-1A40

COMPARE

PHS 04B-1A40

Description
PHS 04B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A40

BDI # 1284395

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.011

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.106
Pitch Diameter - Millimeter: 76.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY