Page 1 of 5

Next

Compare
K 75X83X23

COMPARE

K 75X83X23

Description
K 75X83X23

SKF

Part # K 75X83X23

BDI # 1422878

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.268
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K75X83X40-ZW/0-7

COMPARE

K75X83X40-ZW/0-7

Description
K75X83X40-ZW/0-7 NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE

INA

Part # K75X83X40-ZW/0-7

BDI # 1181190

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.268
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
5S X 22MM

COMPARE

5S X 22MM

Description
5S X 22MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET

DODGE

Part # 5S X 22MM

BDI # 27314074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
K-75 X 83 X 30

COMPARE

K-75 X 83 X 30

Description
K-75 X 83 X 30 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-75 X 83 X 30

BDI # 200631

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.268
Retainer: Yes
Separable: No
Global Part Number GPN: 371739
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K-75 X 83 X 23

COMPARE

K-75 X 83 X 23

Description
K-75 X 83 X 23 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-75 X 83 X 23

BDI # 200630

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.268
Retainer: Yes
Separable: No
Global Part Number GPN: 371738
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY