PHS 50-2BH15

COMPARE

PHS 50-2BH15

Description
PHS 50-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-2BH15

BDI # 24760221

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BB15H 1/2 IDLER

COMPARE

50BB15H 1/2 IDLER

Description
50BB15H X 1/2 IDLER CHAIN SPROCKET ; 50CHAIN 15T

MARTIN SPROCKET & GR

Part # 50BB15H 1/2 IDLER

BDI # 23629476

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Length Thru Bore - Millimeter: 18.288
Length Thru Bore - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY
2050B15

COMPARE

2050B15

Description
2050B15 ROLLER CHAIN SPROCKET ; 2050 CHAIN 15 TEETH SINGLE ROW

MARTIN SPROCKET & GR

Part # 2050B15

BDI # 617425

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 3.073
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.32
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35817
Pitch Diameter - Millimeter: 78.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2050B15H

COMPARE

2050B15H

Description
2050B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2050B15H

BDI # 17158897

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 3.073
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.32
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572439
Pitch Diameter - Millimeter: 78.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY