Page 1 of 5

Next

Compare
PHS 50-2BH15

COMPARE

PHS 50-2BH15

Description
PHS 50-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-2BH15

BDI # 24760221

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE L110-1-1/2INCH

COMPARE

PHE L110-1-1/2INCH

Description
PHE L110-1-1/2INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L110-1-1/2INCH

BDI # 24759344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L110-11/16INCH

COMPARE

PHE L110-11/16INCH

Description
PHE L110-11/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L110-11/16INCH

BDI # 24759627

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L110-1-5/16INCH

COMPARE

PHE L110-1-5/16INCH

Description
PHE L110-1-5/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L110-1-5/16INCH

BDI # 24759651

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L110-1-7/16INCH

COMPARE

PHE L110-1-7/16INCH

Description
PHE L110-1-7/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L110-1-7/16INCH

BDI # 24759653

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY