Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.327
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
PHS 25-1B40
Description
PHS 25-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B40
BDI # 1287351
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
PHS 25-1A40
Description
PHS 25-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A40
BDI # 1287323
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
RS25-1B40T
Description
RS25-1B40T ROLLER CHAIN SPROCKET ; 25 CHAIN 40 TEETH 1 ROW NO HT
Part # RS25-1B40T
BDI # 912343
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
36785
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
25B40SS X 1/2 MPB
Description
25B40SS X 1/2 MPB ROLLER CHAIN SPROCKET
Part # 25B40SS X 1/2 MPB
BDI # 22372730
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.327
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore