Page 1 of 3

Next

Compare
L110 1-1/4 1/4X1/8 KW

COMPARE

L110 1-1/4 1/4X1/8 KW

Description
L110 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L110 1-1/4 1/4X1/8 KW

BDI # 25181323

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 5/8 3/16X3/32 KW

COMPARE

L110 5/8 3/16X3/32 KW

Description
L110 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE

EBC

Part # L110 5/8 3/16X3/32 KW

BDI # 25181329

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 7/8 3/16X3/32 KW

COMPARE

L110 7/8 3/16X3/32 KW

Description
L110 7/8 3/16X3/32 KW JAW COUPLING HUB ; 7/8" BORE

EBC

Part # L110 7/8 3/16X3/32 KW

BDI # 25181331

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 3/4 3/16X3/32 KW

COMPARE

L110 3/4 3/16X3/32 KW

Description
L110 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE

EBC

Part # L110 3/4 3/16X3/32 KW

BDI # 25181332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
24946

COMPARE

24946

Description
2-7/8X5FT GS COOLANT AIR 40 HW ; NON-RETURNABLE COOLANT HOSE

GATES

Part # 24946

BDI # 20903428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.33
Outside Diameter - Millimeter: 84.582
Other Features: Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 9 Inch
Typical Use: Engine Coolant | Industrial | Marine | Stationary Engine

Inside Diameter - Millimeter: 73.025
Color: Black

Price Inventory : Available to order
Loading Price
QTY