Page 1 of 2

Next

Compare
MU1210DAHX

COMPARE

MU1210DAHX

Description
MU1210DAHX

NSK

Part # MU1210DAHX

BDI # 19373318

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MR1308EALQ

COMPARE

MR1308EALQ

Description
MR1308EALQ#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # MR1308EALQ

BDI # 17148187

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566393
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
56XL037 AL NR. XA37056

COMPARE

56XL037 AL NR. XA37056

Description
SATI 56XL037 AL NR. XA37056

SATI

Part # 56XL037 AL NR. XA37056

BDI # 840799

Features

Pitch Diameter - Inch: 3.565
Inch - Metric: Inch
Outside Diameter - Inch: 3.545
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 90.55
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
MR1308EAL

COMPARE

MR1308EAL

Description
MR1308EAL CYLINDRICAL ROLLER BEARING ; 40 MM ID X 90.04 MM OD

NTN

Part # MR1308EAL

BDI # 17148186

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
4328-2

COMPARE

4328-2

Description
4328-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD

TIMKEN

Part # 4328-2

BDI # 1342900

Features

Component: Cup
Width - Millimeter: 33.35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.545

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 90.043
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: 4328

Price Inventory : Available to order
Loading Price
QTY