Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.661
Outside Diameter - Millimeter:
93
Bore - Millimeter:
51
Bore - Inch:
2.008
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
3780 (1) |3720 (1)
Basic Number:
3780
Precision Class:
Standard
NP500972-907A1
Description
NP500972-907A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW FUEL EFF 4 OD
Part # NP500972-907A1
BDI # 17026571
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.661
Outside Diameter - Millimeter:
93
Bore - Millimeter:
48.514
Bore - Inch:
1.91
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP500972 (1) | NP660895 (1)
Basic Number:
NP500972
Precision Class:
Standard
22326CAMKE4C2
Description
22326CAMKE4C2 SPHERICAL ROLLER BEARING ; POR 130MM BOREX280MM ODX93MM W
Part # 22326CAMKE4C2
BDI # 24666204
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
3.661
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
K85X93X30H;PCL225
Description
K85X93X30H NRB CAGE AND ROLLER ASSEMBLY ; 54/PAK
Part # K85X93X30H ; PCL225
BDI # 1087659
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.661
Retainer:
Yes
Other Features:
Radial Roller | Hardened Steel Cage
Global Part Number GPN:
374678
Self Aligning:
No