21ST5/60-0 NR. 21ST560
Description
SATI 21ST5/60-0 NR. 21ST560
Part # 21ST5/60-0 NR. 21ST560
BDI # 1404162
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.711
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
27ST5/60-0 NR. 27ST560
Description
SATI 27ST5/60-0 NR. 27ST560
Part # 27ST5/60-0 NR. 27ST560
BDI # 1404234
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.711
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
36ST5/60-0 NR. 36ST560
Description
SATI 36ST5/60-0 NR. 36ST560
Part # 36ST5/60-0 NR. 36ST560
BDI # 1404370
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.711
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 27-AT5-60RSB
Description
PHP 27-AT5-60RSB PULLEY ; NON-RETURNABLE
Part # PHP 27-AT5-60RSB
BDI # 1290156
Features
Pitch Diameter - Inch:
3.761
Inch - Metric:
Metric
Outside Diameter - Inch:
3.711
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.52
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16