Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572726
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
2052B8
Description
2052B8 ROLLER CHAIN SPROCKET ; 2.359" HUB DIA X 0.625" BORE X 0.343" WD
Part # 2052B8
BDI # 617475
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35850
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
SCORPION X-TREME MINNING HOSE 3INX50FT
Description
3618 0309 ; 3IN X TREME AIR DRILL HOSE
Part # SCORPION X-TREME MINNING HOSE 3INX50FT
BDI # 18201500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.77
Outside Diameter - Millimeter:
95.758
Other Features:
High Pressure | High Temperature
Typical Use:
Industrial | Construction | Pneumatic Mining | Drilling
Inside Diameter - Millimeter:
76.2
Color:
Black
PHS 100-1BH8
Description
PHS 100-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH8
BDI # 24760719
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
3IN PLICORD STEAM RED 250
Description
3IN PLICORD STEAM RED 250 HOSE ; NON-RETURNABLE 100FT/REL
Part # 3IN PLICORD STEAM RED 250
BDI # 424936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.77
Outside Diameter - Millimeter:
95.758
Other Features:
1 Ply Steel Wire Spiral
Typical Use:
Steam Service | Blowout Service | Chemical Plant | Cleaning | Demanding Industrial Service | Hoist | Refinery | Shipyard | Steam Pump | Thawing
Inside Diameter - Millimeter:
76.2
Color:
Red