Page 1 of 15

Next

Compare
PHS 06B-1A30

COMPARE

PHS 06B-1A30

Description
PHS 06B-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A30

BDI # 1284564

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.587

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B30

COMPARE

PHS 06B-1B30

Description
PHS 06B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B30

BDI # 1284649

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.587
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 91.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2TB30

COMPARE

PHS 35-2TB30

Description
PHS 35-2TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2TB30

BDI # 1287498

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 91.135
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H35A30

COMPARE

H35A30

Description
H35A30 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 30T A-PLATE W/HT

TSUBAKI

Part # H35A30

BDI # 913749

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.588

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.135
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D06B30H X 12MM RSB

COMPARE

D06B30H X 12MM RSB

Description
D06B30H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D06B30H X 12MM RSB

BDI # 22378044

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.587
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 91.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY