Page 1 of 2

Next

Compare
K90X97X20

COMPARE

K90X97X20

Description
K90X97X20 NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K90X97X20

BDI # 1407713

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 114N Static Load Rating; 46.3N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PL070X097 KE

COMPARE

PL070X097 KE

Description
PL070X097 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL070X097 KE

BDI # 22382099

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.819

Outside Diameter - Millimeter: 97
Bore - Millimeter: 70
Length - Millimeter: 40.488
Other Features: Power-Lock
Length - Inch: 1.594

Price Inventory : Available to order
Loading Price
QTY
387/382 A/Q

COMPARE

387/382 A/Q

Description
SKF 387/382 A/Q

SKF

Part # 387/382 A/Q

BDI # 1251825

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.819
Outside Diameter - Millimeter: 97
Bore - Millimeter: 57

Bore - Inch: 2.244
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 387 (1) | 382 (1)
Basic Number: 387
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
K90X97X20-A/-2-4

COMPARE

K90X97X20-A/-2-4

Description
K90X97X20-A/-2-4 NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE

INA

Part # K90X97X20-A/-2-4

BDI # 24585072

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K-90 X 97 X 30

COMPARE

K-90 X 97 X 30

Description
K-90 X 97 X 30 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-90 X 97 X 30

BDI # 200715

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Global Part Number GPN: 371757
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY