Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35786
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore
2040B23H
Description
2040B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B23H
BDI # 17158988
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572293
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore
3INX50FT DIVERSIPIPE 150 1/4-TUF
Description
3IN DIVERSIPIPE 150 1/4-TUF HOSE ; POR NON-RETURNABLE MATERIAL HANDLING
Part # 3INX50FT DIVERSIPIPE 150 1/4-TUF
BDI # 24575038
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 1/4" Gauge Tube | Bend Radius 18 Inch
Typical Use:
Discharge Service
Inside Diameter - Millimeter:
76.2
Color:
Black
DU-SD-106
Description
DU-SD-106 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # DU-SD-106
BDI # 246046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-SD-108
Description
DU-SD-108 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # DU-SD-108
BDI # 246047
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion