L580049-90011
Description
L580049-90011 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Part # L580049-90011
BDI # 24322131
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Outside Diameter - Millimeter:
774.7
Bore - Millimeter:
609.6
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659040
Assembly Components:
L580049 (1) | L580010 (1)
Basic Number:
L580049
Precision Class:
Standard
03BC1500EXLAB
Description
03BC1500EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 15"
Part # 03BC1500EXLAB
BDI # 24715252
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
292
Length Thru Bore - Inch:
11.496
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC1500GRLAB
Description
03BC1500GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 15"
Part # 03BC1500GRLAB
BDI # 24715254
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
292
Length Thru Bore - Inch:
11.496
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01B600MEX
Description
01B600MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR
Part # 01B600MEX
BDI # 24714381
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B600MGR
Description
01B600MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR
Part # 01B600MGR
BDI # 24714383
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar