MU7311L
Description
MU7311L CYLINDRICAL ROLLER BEARING ; INNER RING 55MM ID 36MM W
Part # MU7311L
BDI # 1224050
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.079
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453169
Number of Rows of Rollers:
Single Row
MU1311V
Description
MU1311V CYLINDRICAL ROLLER BRG ; 55 MM ID X 29 MM W
Part # MU1311V
BDI # 17148278
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.079
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453107
Number of Rows of Rollers:
Single Row
MU1311VV1
Description
MU1311VV1 CYLINDRICAL ROLLER BRG ; 55 MM ID X 29 MM W
Part # MU1311VV1
BDI # 17148279
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.079
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453109
Number of Rows of Rollers:
Single Row
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.079
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
97.29
Mounting Method:
Rough Bore