DU-DI-111R
Description
DU-DI-111R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # DU-DI-111R
BDI # 240981
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Length Thru Bore - Millimeter:
85.852
Length Thru Bore - Inch:
3.38
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
3-1/2IN WET EXHAUST SW ORS
Description
3-1/2IN WET EXHAUST SW ORS HOSE ; NON-RETURNABLE SYN RUBBER 25FT L
Part # 3-1/2IN WET EXHAUST SW ORS
BDI # 27602637
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Engine | Toilet | Scupper | Bilge Pump
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2X100FT MARINE SOFTWALL WET EXHAUST
Description
3-1/2IN MARINE SOFTWALL WET EXHAUST HOSE ; POR NON-RETURNABLE 100FT L SBR 400 MOQ
Part # 3-1/2X100FT MARINE SOFTWALL WET EXHAUST
BDI # 24572041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Water Discharge | Scuppers and Bilge Pump
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2INX100FT EXTREMEFLEX PET BLACK 150
Description
3-1/2IN EXTREMEFLEX BK HOSE 150 ; NON-RETURNABLE 100FT L PET SBR
Part # 3-1/2INX100FT EXTREMEFLEX PET BLACK 150
BDI # 24577445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3.5 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2INX50FT SOFTWALL WET EXHAUST ORS
Description
3-1/2IN SOFTWALL WET EXHAUST ORS HOSE ; POR NON-RETURNABLE MARINE SBR 400 MOQ
Part # 3-1/2INX50FT SOFTWALL WET EXHAUST ORS
BDI # 24575222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Water Discharge | Scuppers and Bilge Pump
Inside Diameter - Millimeter:
88.9
Color:
Black