Page 1 of 28

Next

Compare
PHS 08B-2TBH24

COMPARE

PHS 08B-2TBH24

Description
PHS 08B-2TBH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TBH24

BDI # 1292334

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS40-1B24T-SS

COMPARE

RS40-1B24T-SS

Description
RS40-1B24T-SS ROLLER CHAIN SPROCKET

TSUBAKI

Part # RS40-1B24T-SS

BDI # 914388

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H40P24

COMPARE

H40P24

Description
H40P24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 24T B-STYLE W/HT

TSUBAKI

Part # H40P24

BDI # 918684

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40TTA24-25

COMPARE

40TTA24-25

Description
40TTA24-25 ROLLER CHAIN SPROCKET ; TYPE A 40 CHAIN 24 TEETH

MARTIN SPROCKET & GR

Part # 40TTA24-25

BDI # 620359

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SS40BS24F X 1-1/4

COMPARE

SS40BS24F X 1-1/4

Description
SS40BS24F X 1-1/4 ROLLER CHAIN SPROCKET ; 40 ANSI 24 TEETH 1-1/4" BORE

TSUBAKI

Part # SS40BS24F X 1-1/4

BDI # 25178492

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY