PHS 100-1BH9

COMPARE

PHS 100-1BH9

Description
PHS 100-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH9

BDI # 24760721

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.18
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
S1U511-TAF-115

COMPARE

S1U511-TAF-115

Description
S1U511-TAF-115 TAPERED RLR INSERT BRG

DODGE

Part # S1U511-TAF-115

BDI # 243106

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.18
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Other Features: Double Row | 4.13" Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
S1U511-TAF-115-MOD PHYMET MPI-800;138755

COMPARE

S1U511-TAF-115-MOD PHYMET MPI-800;138755

Description
S1U511-TAF-115-MOD PHYMET MPI-800;138755 ; NON RETURNABLE TAPERED RLR INSERT BRG

DODGE

Part # S1U511-TAF-115-MOD PHYMET MPI-800;138755

BDI # 24764755

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.18
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Other Features: Double Row | 4.13" Machine Side Outside Diameter | Modified

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY