PHS 100-1BH9
Description
PHS 100-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH9
BDI # 24760721
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.18
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
S1U511-TAF-115-MOD PHYMET MPI-800;138755
Description
S1U511-TAF-115-MOD PHYMET MPI-800;138755 ; NON RETURNABLE TAPERED RLR INSERT BRG
Part # S1U511-TAF-115-MOD PHYMET MPI-800;138755
BDI # 24764755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.18
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Double Row | 4.13" Machine Side Outside Diameter | Modified
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.18
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Double Row | 4.13" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion