Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore
D100B9H
Description
D100B9H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B9H
BDI # 17159945
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Global Part Number GPN:
37150
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
H100B9F X 1-7/16
Description
H100B9F X 1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Part # H100B9F X 1-7/16
BDI # 917287
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore
H100B9F X 1
Description
H100B9F X 1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # H100B9F X 1
BDI # 917284
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore
H100B9F X 1-3/16
Description
H100B9F X 1-3/16 ROLLER CHAIN SPROCKET ; 1-3/16" BORE KW 2SS W/HT
Part # H100B9F X 1-3/16
BDI # 917285
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore