Page 1 of 36

Next

Compare
HD50A20

COMPARE

HD50A20

Description
D50A20 ; POR SB HARDENED SPROCKET

TSUBAKI

Part # HD50A20

BDI # 913120

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B20 X 1-7/8IN 1/2X1/4 KW

COMPARE

50B20 X 1-7/8IN 1/2X1/4 KW

Description
50B20 X 1-7/8IN 1/2X1/4 KW SPROCKET ; 3/8-16 UNC SET SCREW

MARTIN SPROCKET & GR

Part # 50B20 X 1-7/8IN 1/2X1/4 KW

BDI # 25500962

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B20 X 50MM KW SS

COMPARE

50B20 X 50MM KW SS

Description
50B20 X 50MM KW SS RLR CHAIN SPROCKET ; 50 ANSI 20 TEETH 50MM BORE

MARTIN SPROCKET & GR

Part # 50B20 X 50MM KW SS

BDI # 25203005

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS10B-1B20 X 30MM HT

COMPARE

RS10B-1B20 X 30MM HT

Description
RS10B-1B20 30MM HT SPROCKET ; 108 MM OD 15.875 MM P CARBON STEEL

TSUBAKI

Part # RS10B-1B20 X 30MM HT

BDI # 21463171

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H10A20 X 16MM RSB

COMPARE

H10A20 X 16MM RSB

Description
H10A20 X 16MM RSB ROLLER CHAIN SPROCKET

TSUBAKI

Part # H10A20 X 16MM RSB

BDI # 22372834

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: 16MM Plain Bore
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY