2212-K-TVH-C3
Description
2212-K-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2212-K-TVH-C3
BDI # 1139154
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
BG6310B03
Description
BG6310B03 BEARING, 6310 S.SH C3 POLYREX EM POR (SMARTCATALOG)
Part # BG6310B03
BDI # 26941251
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
416821006FL
Description
416821006FL DEEP GRV BALL BEARING ; POR 6310C3 DBL SL STL ABEC1 S POLYREX EM
Part # 416821006FL
BDI # 21788535
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
416821002FL
Description
416821002FL DEEP GRV BALL BEARING ; POR 6310C3 DBL SHLD STL ABEC1S POLYREX E
Part # 416821002FL
BDI # 21788437
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove | For Polyrex EM Gear Motor
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No