H80BTL12
Description
H80BTL12 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 12T TAPERLOCK W/HT
Part # H80BTL12
BDI # 919647
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
80BTB12H
Description
80BTB12H ROLLER CHAIN SPROCKET ; 80 12 TEETH 1 ROW HT
Part # 80BTB12H
BDI # 20644757
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed