Page 1 of 5

Next

Compare
10H 1 3/8

COMPARE

10H 1 3/8

Description
10H 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 4.375" OD 2.34" LTB

MARTIN SPROCKET & GR

Part # 10H 1 3/8

BDI # 21976482

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10H 1 1/4

COMPARE

10H 1 1/4

Description
10H 1 1/4 CPLG SPACER HUB ; 1-1/4" BORE 4.375" OD 2.344" LTB

MARTIN SPROCKET & GR

Part # 10H 1 1/4

BDI # 21975342

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
S-2

COMPARE

S-2

Description
S-2 INSTANT SPLIT HUB

MARTIN SPROCKET & GR

Part # S-2

BDI # 610984

Features

Pilot Diameter - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 31.75

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Hub Bore Range 1-3/8 To 2-1/4 | Used With Instant Split-Sprocket
Pilot Length - Inch: 0
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
10H 1 3/4

COMPARE

10H 1 3/4

Description
10H 1 3/4 CPLG SPACER HUB ; 1-3/4" BORE 4.375" OD 2.344" LTB

MARTIN SPROCKET & GR

Part # 10H 1 3/4

BDI # 21976082

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10HS PB

COMPARE

10HS PB

Description
10HS PB CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 10HS PB

BDI # 614005

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 42.062
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY