Page 1 of 21

Next

Compare
40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW

COMPARE

40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW

Description
40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 40B26 7/8 SPL W/ 2-1/2 HUB 7/8 KW

BDI # 24762956

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Split Type
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B26-5/8

COMPARE

40B26-5/8

Description
40B26-5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLELIMITED AVAILABILITY

BOSTON GEAR

Part # 40B26-5/8

BDI # 168303

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2TB26

COMPARE

PHS 40-2TB26

Description
PHS 40-2TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB26

BDI # 1287759

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 105.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A26

COMPARE

PHS 40-1A26

Description
PHS 40-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A26

BDI # 1287551

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.418
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS26HT 1 1/4

COMPARE

40BS26HT 1 1/4

Description
40BS26HT 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH

MARTIN SPROCKET & GR

Part # 40BS26HT 1 1/4

BDI # 619759

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Global Part Number GPN: 33937
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY