Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37788
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60BTB17H
Description
60BTB17H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 17 TEETH TAPER LOCK
Part # 60BTB17H
BDI # 20643699
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
D60BTL17
Description
D60BTL17 ROLLER CHAIN SPROCKET ; 17 TEETH ANSI 60 TYPE B
Part # D60BTL17
BDI # 20644441
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
H60BTL17
Description
H60BTL17 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 17T TAPERLOCK W/HT
Part # H60BTL17
BDI # 919631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed