10B-1/Z=21 NR. PC10021
Description
SATI 10B-1/Z=21 NR. PC10021
Part # 10B-1/Z=21 NR. PC10021
BDI # 1405071
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
D10BTB21
Description
D10BTB21 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB21
BDI # 607242
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570274
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed